Shop All Chemical Metering Pumps
Stenner
Chem Metering Pump, PolyC, 1/4in, 17gpd
Mfr # S3V02AA101NG1
Zoro # G803658146
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Metering Pump Type Peristaltic
- Flow Rate Output Control Variable
- Max. Flow (gpd) - Pumps 17.00 gpd
- Max. Pressure - Pumps 25 psi
- Voltage - Pumps 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # S3V02AA101NG1
- Zoro # G803658146
- UPC # 840034748079
- Country of Origin United States
- Category Chemical Metering Pumps
Dimensions
Length | 10 9/10 in |
Cord Length | 6 ft |
Height | 7 in |
Width | 6 2/5 in |
Intake Connection Size | 1/4 in |
Discharge Connection Size | 1/4 in |
Overall Length | 6.4 in |
Overall Height | 7 in |
Manufacturers Warranty Length | 2 yr |
Overall Width | 10.9 in |
Description
Chemical Metering Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Centrifugal Pump, 2HP (FP5552)
- FLINT & WALLING Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1 in NPT Inlet Size, 14 Stage (PB2714A301)
- DAYTON Gasket, NBR (AEXJ7)
- DAYTON Seal Assembly, NBR (5DXY7)
- STENNER Econ VX Variable Speed 14GPD 25Psi (E10VXBA1S6G1)
- STENNER Pump Adj Rate 45M5 50GPD 25Psi 1/4"W 220V/60Hz (45MJL5B1STAA)
- STENNER S Var Series 17GPD 100PSI 120V/60Hz 1/4" White suction/dischg tubing (S3V02AA101N)
- STENNER Chem Metering Pump, PolyC, 1/4in, 40gpd (S3407AA101NG1)
- STENNER S Series S3004 Variable Speed 60 GPD 25Psi (S3004AA101N)
- STENNER S Var Series 85GPD 25PSI 120V/60Hz 3/8" White suction/dischg tubing (S3V05AA301N)
- BLACKLINE Chemical Metering Pump, 19inH, 441cc/Min. (MD1AKTPN1A-XXX)
- Stenner Chemical Metering Pumps