Item
|
Check Valve
|
Includes
|
Duckbill
|
Fits Brand
|
Stenner
|
Valve Type
|
Check
|
Body Material
|
Santoprene
|
Product Type
|
Check Valve
|
Compatible with Pump Type
|
Peristaltic Chemical Metering Pump
|
Flow Rate (Maximum)
|
40 gpd
|
Pack Quantity
|
5 / PK
|
Max. Fluid Intake Pressure
|
100 psi
|
Media Intake Type
|
NPT
|
Viscosity (Maximum)
|
1,500 cps
|
Fluid Discharge
|
NPT
|
Media Intake Connection Type
|
NPT
|
Body Material
|
Santoprene
|
Chemical Intake Connection Type
|
Tube
|
Media Intake Pressure (Maximum)
|
100 psi
|
Compatible with Brand
|
Stenner
|
Compatible with Manufacturer Model Number
|
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
|
Media Discharge Connection Type
|
NPT
|
Fluid Inlet
|
NPT
|
Compatible with Manufacturer Model Number [NEW]
|
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
|
Compatible Manufacturer Part Number
|
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
|
Compatible Grainger Part Number
|
29FJ80, 29FJ81, 29FJ82, 29FJ83, 29FJ84, 29FJ85, 33TH67, 35U536, 35U538, 35U539, 35U540, 35U542, 35U543, 35U551, 35U553, 397R22, 397R23, 481H74, 481H75, 4NA11, 4NA12, 4NA13, 4VZG1, 4VZG2, 4VZG3, 4VZG4, 4VZG5, 52XH64, 52XH65, 52XH66, 790PL7, 790PL8, 790PL9
|
Compatible with Manufacturer Part Number
|
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
|
Compatible Manufacturer Model Number
|
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
|
For Use with Mfr. Model Number
|
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
|
For Use With Mfr. Model Number
|
45MFH1A1SUG1, 45MFH2A1SUG1, 45MJH1A1STAA, 45MJH1B1STAA, 45MJH2A1STAA, 45MJH7A1STAA, 85MFH1A1SUG1, 85MFH2A1SUG1, 85MFH7A1SUG1, 85MJH1A1STG1, 85MJH2A1STG1, 85MJH2B1STAA, 85MJH7A1STG1, 85MJH7B1STAA, E10LHFA1S6, E10LHMA1S6, E10VXHA1S6, E20MH81S6G1, E20PHF81S715G1, E20PHF81S725G1, E20PHG81S715G1, E20PHG81S725G1, E20PHH81S715G1, E20PHH81S725G1, E20VXHA1S6G1, S3001AA101NG1, S3002AA101NG1, S3007AA101NG1, S3401AA101NG1, S3402AA101NG1, S3407AA101NG1, S3V01AA101NG1, S3V02AA101NG1, S3V07AA101NG1
|