Shop All Pump Parts
Stenner
7 Pump Tube, PK5
Mfr # MCCP207
Zoro # G0649041
product price: $109.99
/pk 5, $22.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Includes 1/4 in Ferrules, 5 Pk. Santoprene (R) #7 Pump Tubes
- For Use With Mfr. Model Number 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1
- Fits Brand Stenner
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # MCCP207
- Zoro # G0649041
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size | 1/4 in |
Overall Length | 10 in |
Overall Diameter | 1/4 in |
Tubing Size | 1/4 in x 10 in |
Details
Item | Replacement Tube |
Material | Santoprene |
Includes | 1/4 in Ferrules, 5 Pk. Santoprene (R) #7 Pump Tubes |
For Use With Mfr. Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Fits Brand | Stenner |
Connection Type | NPT |
Product Type | Pump Head Tubing |
Compatible with Manufacturer Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Pressure (Maximum) | 100 psi |
Compatible with Brand | Stenner |
Compatible with Manufacturer Part Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Compatible with Manufacturer Model Number [NEW] | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Compatible Manufacturer Part Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Compatible Grainger Part Number | 35U542, 35U543, 35U552, 35U553, 4NA13, 4VZG5, 52XH66, 790PL5, 790PL9 |
Compatible Manufacturer Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
For Use with Mfr. Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Description
Replacement Tube, Compatible with Brand Stenner, Compatible with Grainger Part Number 35U542, 35U543, 35U552, 35U553, 4NA13, 4VZG5, 52XH66, 790PL5, 790PL9, Compatible with Manufacturer Model Number 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1, Connection Size 1/4 in, Connection Type NPT, Includes 1/4 in Ferrules, 5 Pk. Santoprene (R) #7 Pump Tubes, Material Santoprene, Overall Diameter 1/4 in, Overall Length 10 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump Repair Kit (637140-D2)
- STENNER Ferrule, 1/4in, PK10 (UCAK200)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- FLUID-O-TECH Pump, 3/8" NPTF, 144 Max. GPH, Brass, Bypass (PA 401)
- STENNER Inject Fitting W/Nut Ferrule 1/4In, PK5 (MCAK300)
- STENNER Tygothane Pump Tube #2, PK2 (UCTYG02)
- STENNER Suctn/Dischrg Tubing, 100ftx1/4inUVBlack (AK4010B)
- STENNER Injection Check Valve 3/8In (UCINJ38)
- STENNER Replacement Tube Kit, #2 includes duckbill (UCCP2FD)
- STENNER Kit #5 Pump Tube 1/4in White Poly Tubing (CPACK-5)
- PALMETTO PACKING Packing Extractor Tip, Corkscrew, 2 In. L (1108)
- Stenner Pump Parts