Shop All Pump Heads
Stenner
#7 Pump Tube PK2
Mfr # UCCP207
Zoro # G8078524
product price: $54.99
/pk 2, $27.50/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/4 in Ferrules, 2 Pk. Santoprene Tube #7
- For Use With Mfr. Model Number 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1
- Fits Brand Stenner
- Material Santoprene
- Product Type Pump Head Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # UCCP207
- Zoro # G8078524
- Country of Origin United States
- Category Pump Heads
Dimensions
Connection Size | 1/4 in |
Overall Diameter | 1/4 in |
Overall Length | 10 in |
Tubing Size | 1/4 in x 10 in |
Details
Item | Pump Head Tubing |
Includes | 1/4 in Ferrules, 2 Pk. Santoprene Tube #7 |
For Use With Mfr. Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Fits Brand | Stenner |
Material | Santoprene |
Product Type | Pump Head Tubing |
Compatible with Manufacturer Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Connection Type | NPT |
Compatible with Brand | Stenner |
Pressure (Maximum) | 100 psi |
Compatible Manufacturer Part Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Compatible with Manufacturer Model Number [NEW] | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Compatible Grainger Part Number | 35U542, 35U543, 35U552, 35U553, 4NA13, 4VZG5, 52XH66, 790PL5, 790PL9 |
Compatible with Manufacturer Part Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Compatible Manufacturer Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
For Use with Mfr. Model Number | 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1 |
Description
Pump Head Tubing, Compatible with Brand Stenner, Compatible with Grainger Part Number 35U542, 35U543, 35U552, 35U553, 4NA13, 4VZG5, 52XH66, 790PL5, 790PL9, Compatible with Manufacturer Model Number 45MJH7A1STAA, 45MJH7A3STAA, 85MFH7A1SUG1, 85MJH7A1STG1, 85MJH7A3STAA, 85MJH7B1STAA, S3007AA101N, S3407AA101NG1, S3V07AA101NG1, Connection Size 1/4 in, Connection Type NPT, Includes 1/4 in Ferrules, 2 Pk. Santoprene Tube #7, Material Santoprene, Overall Diameter 1/4 in, Overall Length 10 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Piston, PVC, 1-1/4In OD (2UY14)
- SJE-RHOMBUS Float Bracket, 300 Stainless Steel (4 Float Bracket with Mounting Device)
- DAYTON O-Ring, PPL3417G (PPL3417G)
- HUSKY Fuel Nozzle, Diesel, High Flow, VIII, Grn, UL (173310N-03)
- STENNER #1 Pump Tube PK2 (UCCP201)
- STENNER 5 Pump Head W/Ferrules 1/4In, PK2 (QP255-2)
- STENNER Replacement Pump Head #5, Metering, (QP255-1G1)
- STENNER Pump Head Service Kit, #5, 25 PSI (PSKL05)
- STENNER #2 Pump Tube PK2 (UCCP202)
- STENNER 3 Quickpro Pump Head W/Ferrules 1/4In (QP253-1)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHF8)
- Stenner Pump Heads