Shop All Lubricants
Stenner
5.5 oz Tube Blue
Mfr # MAGRE55
Zoro # G2034527
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5.5 oz.
- Container Type Tube
- Grease Color Blue
- Specific Gravity 0.89
- Flash Point 374 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # MAGRE55
- Zoro # G2034527
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 5.5 oz. |
Container Size | 5.5 oz |
Details
Item | Multipurpose Grease |
Container Type | Tube |
Grease Color | Blue |
Specific Gravity | 0.89 |
Flash Point | 374 Degrees F |
NLGI Grade | 2 |
Base Oil | Mineral |
Lubricant NSF Rating | Not Rated |
Grease Container | Tube |
Four-Ball Wear | 0.55 mm |
Standards | ASTM |
Type | Multi-Purpose Grease |
Color | Blue |
Application | General Purpose Bearings, O-Ring Seals, Valves |
Timken OK Load | 50 lb |
Dropping Point | 254 Degrees F |
NSF Rating | Not Rated |
Product Type | Multipurpose Grease |
NLGI Viscosity Grade | 2 |
Minimum Operating Temperature | 32 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Thickener | Lithium Complex |
Description
Grease,5.5 oz.,Lubricant,Aqua,Tube
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 902653 Blower Motor 1/3 2Sp (902653)
- CHICAGO PNEUMATIC O-Ring, 8940159864 (8940159864)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-1/4 In. L (M10-125-4-SS)
- INTERSTATE PNEUMATICS 17 Piece Compressor Accessory Kit Replaces Porter Cable P17ACK (C17K)
- PLEWS-LUBRIMATIC 3 oz Cartridge Black (11312)
- ANTI-SEIZE TECHNOLOGY Lubricant, Tube, Translucent, 8 Oz. (24308)
- LUBRIPLATE Iso-46 R&O, Aw Heavy Duty Hydraulic Fluid PK4 (L0761-057)
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- KRYTOX Vacuum Pump Lubricant, 1514, Bottle, 1kg (1514)
- KRYTOX 1 kg Cartridge White (XHT-BDX)
- SUPER LUBE Tube Super Lube Silicone High-Dielectric & Vacuum Grease 3 Oz. (91003)
- Stenner Penetrants and Lubricants