Shop All Pump Heads
Stenner
5 Pump Head W/Ferrules 1/4In, PK2
Mfr # QP255-2
Zoro # G0664225
product price: $248.99
/pk 2, $124.50/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1
- Fits Brand Stenner
- Includes Ferrules, Latches, Pump Head Cover, Pump Head Housing, Roller Assembly, Santoprene Tube
- Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel
- Product Type Pump Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # QP255-2
- Zoro # G0664225
- Country of Origin United States
- Category Pump Heads
Dimensions
Tubing Connection Size | 1/4 in |
Details
For Use With Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1 |
Fits Brand | Stenner |
Item | Pump Head |
Includes | Ferrules, Latches, Pump Head Cover, Pump Head Housing, Roller Assembly, Santoprene Tube |
Material | Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel |
Product Type | Pump Head |
Compatible with Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1 |
Compatible with Brand | Stenner |
Flow Rate (Maximum) | 170 gpd |
Compatible Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1 |
Compatible with Manufacturer Part Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1 |
Compatible with Manufacturer Model Number [NEW] | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1 |
Compatible Manufacturer Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1 |
For Use with Mfr. Model Number | 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1 |
Description
Pump Head, Compatible with Grainger Part Number 35U534, 35U535, 4NA14, 4NA15, 4NA16, 4VZG6, 4VZG7, Compatible with Manufacturer Model Number 170JL5A1STG1, 170JL5A3STAA, 45MFL5A1SUG1, 45MFL5A3SUAA, 45MJL5A1STG1, 45MJL5B1STAA, 85MFL5A1SUG1, 85MJL5A1STG1, M0514PJG1, Flow Rate (Maximum) 170 gpd, Includes Ferrules, Latches, Pump Head Cover, Pump Head Housing, Roller Assembly, Santoprene Tube, Material Polycarbonate, Polyethylene, Polypropylene, Santoprene, Stainless Steel, Product Type Pump Head
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNET Insertion Magmeter (3-2551-P0-11)
- GPI Kit Power Source, Battery, PK2 (113520-1)
- DAYTON Pump, 1/3 HP, 115/230V, 6.8/3.4 Amp (4JMW6)
- APACHE Fuel Save Breakaway, 1" (99000236)
- STENNER No. 2 Pump Head Service Kit-100psi (QP102KG1)
- STENNER #7 Pump Tube PK2 (UCCP207)
- STENNER Replacement Pump Head #1, Metering, (QP101-1G1)
- STENNER No. 7 Pump Head Service Kit-100psi (QP107KG1)
- STENNER Roller Assembly (UC3ASYD)
- STENNER 3 Quickpro Pump Head W/Ferrules 1/4In (QP253-1)
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- Stenner Pump Heads