Shop All Pump Parts
Stenner
#1 Pump Tube Pkg 1-5, PK5
Mfr # MCCP201
Zoro # G8162192
product price: $111.99
/pk 5, $22.40/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Includes (5) Santoprene #1 Tubes, 1/4 in Ferrules
- Fits Brand Stenner
- For Use With Mfr. Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1
- Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stenner
- MFR # MCCP201
- Zoro # G8162192
- Country of Origin United States
- Category Pump Parts
Dimensions
Connection Size | 1/4 in |
Overall Length | 10 in |
Overall Diameter | 1/4 in |
Tubing Size | 1/4 in x 10 in |
Details
Item | Pump Tube |
Material | Santoprene |
Includes | (5) Santoprene #1 Tubes, 1/4 in Ferrules |
Fits Brand | Stenner |
For Use With Mfr. Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1 |
Connection Type | NPT |
Product Type | Pump Head Tubing |
Pressure (Maximum) | 100 psi |
Compatible with Manufacturer Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1 |
Compatible with Brand | Stenner |
Compatible with Manufacturer Model Number [NEW] | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1 |
Compatible Grainger Part Number | 13G534, 35U536, 4NA11, 4VZG1, 4VZG2, 52XH64, 790PL7 |
Compatible Manufacturer Part Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1 |
Compatible with Manufacturer Part Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1 |
Compatible Manufacturer Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1 |
For Use with Mfr. Model Number | 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1 |
Description
Pump Tube, Compatible with Brand Stenner, Compatible with Grainger Part Number 13G534, 35U536, 4NA11, 4VZG1, 4VZG2, 52XH64, 790PL7, Compatible with Manufacturer Model Number 45MFH1A1SUG1, 45MJH1A1STAA, 85MFH1A1SUG1, 85MJH1A1STG1, S3001AA101NG1, S3401AA101NG1, S3V01AA101NG1, Connection Size 1/4 in, Connection Type NPT, Includes (5) Santoprene #1 Tubes, 1/4 in Ferrules, Material Santoprene, Overall Diameter 1/4 in, Overall Length 10 in, Pressure (Maximum) 100 psi, Product Type Pump Head Tubing
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Electric Diaphragm Pump, Demand Pressure Switch, Santoprene, 120V AC (8000-813-238)
- DAYTON Hand Drum Pump, Cast Iron, 3/4In FNPT (6HKV4)
- BELL & GOSSETT Cast Iron Flange, 1 in., Pk2 (101202)
- LITTLE GIANT PUMP Submersible Pump, 3.2 A, 15V AC, 1/15 hp, 16.8 ft Max Head, 1/2 in, 1/2 in Intake and Discharge (503103)
- STENNER Index Pin (FC5L002)
- STENNER Pump Tube, #5X Santoprene, PK2 (S4005X-2)
- STENNER Suctn/Dischrg Tubing, 100ftx1/4inUVBlack (AK4010B)
- STENNER Pump Tube C, Santoprene1/4 in., PK2 (EC30C-2G1)
- STENNER Kit #5 Pump Tube 1/4in White Poly Tubing (CPACK-5)
- STENNER Roller Assembly, Polyethylene (EC350)
- DAYTON Shaft Assembly, 316 SS Shaft (PPL3606G)
- Stenner Pump Parts