Shop All Topical Ointments, Creams, and Antiseptics
Steins
Metatarsal Pad, Unisex, 1-1/8" L, PK6
Mfr # 765-6519-0006
Zoro # G3066758
product price: $16.99
/pk 6, $2.83/ea
Sold in multiples of 6 for $101.94
$101.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (6) Metatarsal Pad
- Length 1 1/8 in
- Material Felt
- Color Pink
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steins
- MFR # 765-6519-0006
- Zoro # G3066758
- UPC # 041298990178
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 1 1/8 in |
Width | 1 in |
Unit Length | 1 1/8 in |
Unit Width | 1 in |
Details
Item | Metatarsal Pad |
Includes | (6) Metatarsal Pad |
Material | Felt |
Color | Pink |
Product Type | Metatarsal Pad |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Description
Metatarsal Pad, Product Type Metatarsal Pad, Material Felt, Unit Length 1 1/8 in, Unit Width 1 in, Sterility Sterile, Water Resistance Not Water Resistant, Color Pink, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Test Lung, Up to 600mL, 230g (R500P19)
- FLEMING SUPPLY Electric Neck / Shoulder Warmer Heating Pad, 3 Settings, Auto Off, Front Clasp, Detachable Cord, Tan (499854KWB)
- HEALTHSMART Mabis Wrist Blood Pressure Monitor (04-615-001)
- MCKESSON Isopropyl Alcohol, Concentrated 99% Strength Rubbing Alcohol, 16 oz (D0052)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- STEINS Adhesive Felt Corn Pad, C-3, 1/8", PK500 (765-1041-0000)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- STEINS Corn Pad, Unisex, 3-1/8" L (765-3021-0009)
- OKEEFFES LIP REPAIR SEAL AND HEAL (106900)
- Steins Topical Ointments, Creams, and Antiseptics