Shop All Topical Ointments, Creams, and Antiseptics
Steins
Metatarsal Pad, Unisex, 1-1/8" L, PK6
Mfr # 765-2440-0006
Zoro # G3066782
product price: $3.19
/pk 6, $0.53/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material Felt
- Length 1 1/8 in
- Color Pink
- Includes (6) Metatarsal Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steins
- MFR # 765-2440-0006
- Zoro # G3066782
- UPC # 041298990222
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Width | 1 in |
Length | 1 1/8 in |
Unit Width | 1 in |
Unit Length | 1 1/8 in |
Details
Item | Metatarsal Pad |
Material | Felt |
Color | Pink |
Includes | (6) Metatarsal Pad |
Product Type | Metatarsal Pad |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Description
Metatarsal Pad, Product Type Metatarsal Pad, Material Felt, Unit Length 1 1/8 in, Unit Width 1 in, Sterility Sterile, Water Resistance Not Water Resistant, Color Pink, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elc-2 Emergency Lighting 12ah Battery (ELC-2 EMERGENCY LIGHTING 12AH BATTERY LITHONIA)
- ALKA-SELTZER Pain Reliever, Tablet, PK72 (43224)
- D-LEAD 8 oz. Liquid Hand Soap Squeeze Bottle, PK 1 (4222ES-8)
- DUST-OFF Touch Screen Wipes, Individual, 5"Wx6"L, White, PK 32 (FALDTSW32M)
- STEINS Corn Pad, Unisex, 3-1/8" L (765-3021-0009)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- STEINS Adhesive Felt Corn Pad, C-3, 1/8", PK500 (765-1041-0000)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- STEINS Adhesive Felt Corn Pad, C-4, 1/16", PK500 (765-1022-0000)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- BURTS BEES Burt's Bees Beeswax Lip Balm Blister 0.15 oz., PK48 (89608)
- Steins Topical Ointments, Creams, and Antiseptics