Shop All Insoles
Steins
Insoles, Unisex, 3-1/8" L, PK2
Mfr # 768-1114-0002
Zoro # G3066548
product price: $36.99
/pk 2, $18.50/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Silicone
- Width 1 1/4 in
- Features Softer Inserts In The Ball of The Foot and Heel Areas
- Prevents Blisters, Pain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Men 8 to 9 / Women 9-1/2 to 10 |
Width | 1 1/4 in |
Length | 3 1/8 in |
Length (Straight Wireway) | 3 1/8 in |
Details
Item | Insoles |
Gender | Unisex |
Material | Silicone |
Features | Softer Inserts In The Ball of The Foot and Heel Areas |
Prevents | Blisters, Pain |
Thickness | 1/4 in |
Color | White |
Description
Insoles, Unisex, Size Men 8 to 9 / Women 9-1/2 to 10, Length 3 1/8 in, Width 1 1/4 in, Thickness 1/4 in, Silicone, White, Prevents Blisters, Pain, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Red, Universal (8ZH81)
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- SAS SAFETY PARTICULATE F/RESP N95 (10pk) (SA8611)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 10-11, Women's 12-13, 1 Pair (PAM-M1011/W1213)
- MEGACOMFORT MegaSole Insole, Gel, Medium/High Arch Type, Yellow/Black, Men's 8-9, Women's 10-11, 1 Pair (MS)
- MEGACOMFORT Insole, M 6 to 7/W 8 to 9, Yllw/Gr/Blk, PR (MT)
- MEGACOMFORT Diabetic Insole, 11" L, PR (DIAB-M67/W89)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 3-4, Women's 5-7, 1 Pair (PAM-W567)
- MEGACOMFORT Anti-Fatigue Molded Insole, 11" L, PR (PAMSQ-M67/W89)
- CHARLOTTE MADISON Ultra Work Sport Anti-Fatigue Insoles B Shoe Men 5-6Women 7.5-8.5 (CH735363)
- Steins Insoles