Shop All Topical Ointments, Creams, and Antiseptics
Steins
Digital Pad On Strip, Unisex, 3-1/8" L, PK2
Mfr # 768-1101-0000
Zoro # G3066432
product price: $39.19
/pk 2, $19.60/ea
Sold in multiples of 2 for $78.38
$78.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Gel
- Width 1 1/4 in
- Length 3 1/8 in
- Product Type Digital Pad On Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steins
- MFR # 768-1101-0000
- Zoro # G3066432
- UPC # 041298110101
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Width | 1 1/4 in |
Length | 3 1/8 in |
Unit Width | 1 1/4 in |
Unit Length | 3 1/8 in |
Details
Item | Digital Pad On Strip |
Color | Beige |
Material | Gel |
Product Type | Digital Pad On Strip |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Description
Digital Pad On Strip, Product Type Digital Pad On Strip, Material Gel, Unit Length 3 1/8 in, Unit Width 1 1/4 in, Sterility Sterile, Water Resistance Not Water Resistant, Color Beige, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Personal Eyewash, Bottle, 4 oz. (620252)
- AMERICAN RED CROSS Bulk First Aid kit, PVC, 5 Person (RC-600)
- DRIVE MEDICAL Automatic Blood Pressure Monitor, Wrist Model (bp2116)
- AFS Stretcher with Built in Pouch (11077)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- STEINS Corn Pad, Unisex, 3-1/8" L (765-3021-0009)
- STEINS Adhesive Felt Corn Pad, C-3, 1/8", PK500 (765-1041-0000)
- FIRST AID ONLY Triple Antibiotic Ointment, 0.5 g Packet, 60/Box (12-700)
- Steins Topical Ointments, Creams, and Antiseptics