Shop All Topical Ointments, Creams, and Antiseptics
Steins
Corn Pad, Unisex, 3-1/8" L
Mfr # 765-3021-0009
Zoro # G3067071
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) Corn Pad/Pack
- Features Rolls Come in Both Adhesive and Non-Adhesive Styles. They Offer Superior Padding and Protection From Ulcers, Friction and Other Painful Foot Conditions. They are Flexible, can be Cut Into Any Size or Shape for a Customized Fit. Most are Color Coded for Easy Thickness Identification: Pink 1/8", White 1/4", Flesh 1/16" and 3/16", Pre-Cut Pads are Easy to Peel and Offer Protection From Painful Pressure and Fiction on Sensitive Areas, Soft Tissue Replacement Pads Mold Over Scar Tissue and Transfer Lesions, Duplicating a Soft-Tissue Feel. Use Directly on Foot, Under Casts, Over Orthotic or on Post-Op Shoes, Stein's Knit Adhesive Cover Makes the Perfect Breathable, Lightweight Post-Op Dressing or Covering for Other Pads. it WonT Release When Wet or Leave a Residue. Cut to Size and Prep Skin With Alcohol Before Applying, Moleskin Rolls, Pads and Straps are Exceptional Friction Reducers. Moleskin is the Most Widely Used Material in Podiatry, Toe Separators and Tube Foam Help to Align and Protect Toes to Reduce Pressure and Friction, Wonderspur Dual-Density Orthotics Provide Maximum Support and Shock Absorption. Clear Silicone Construction With a Soft Density Colored Insert Provides Additional Relief to Sensitive Areas, SILIPOS Digital Caps are Fully Lined With Mineral Oil Gel for All-Around Digital Protection and can be Cut to Size, Diabetic Foot Insoles and Orthotics are Made From a Patented 3-Layer Material That Has the Soft Feel of Flesh to Protect Sensitive Skin, Contoured Cushion Inlays are Shaped to Conform to the Foot Contours, Providing Support and Perfect Balance, 1/8 Thickness
- Standards American Podiatric Medical Association (APMA)
- Material Foam
- Height 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steins
- MFR # 765-3021-0009
- Zoro # G3067071
- UPC # 041298302193
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Height | 3-1/8" |
Length | 3 1/8 in |
Width | 7/8 in |
Unit Width | 7/8 in |
Unit Length | 3 1/8 in |
Details
Item | Corn Pad |
Includes | (9) Corn Pad/Pack |
Features | Rolls Come in Both Adhesive and Non-Adhesive Styles. They Offer Superior Padding and Protection From Ulcers, Friction and Other Painful Foot Conditions. They are Flexible, can be Cut Into Any Size or Shape for a Customized Fit. Most are Color Coded for Easy Thickness Identification: Pink 1/8", White 1/4", Flesh 1/16" and 3/16", Pre-Cut Pads are Easy to Peel and Offer Protection From Painful Pressure and Fiction on Sensitive Areas, Soft Tissue Replacement Pads Mold Over Scar Tissue and Transfer Lesions, Duplicating a Soft-Tissue Feel. Use Directly on Foot, Under Casts, Over Orthotic or on Post-Op Shoes, Stein's Knit Adhesive Cover Makes the Perfect Breathable, Lightweight Post-Op Dressing or Covering for Other Pads. it WonT Release When Wet or Leave a Residue. Cut to Size and Prep Skin With Alcohol Before Applying, Moleskin Rolls, Pads and Straps are Exceptional Friction Reducers. Moleskin is the Most Widely Used Material in Podiatry, Toe Separators and Tube Foam Help to Align and Protect Toes to Reduce Pressure and Friction, Wonderspur Dual-Density Orthotics Provide Maximum Support and Shock Absorption. Clear Silicone Construction With a Soft Density Colored Insert Provides Additional Relief to Sensitive Areas, SILIPOS Digital Caps are Fully Lined With Mineral Oil Gel for All-Around Digital Protection and can be Cut to Size, Diabetic Foot Insoles and Orthotics are Made From a Patented 3-Layer Material That Has the Soft Feel of Flesh to Protect Sensitive Skin, Contoured Cushion Inlays are Shaped to Conform to the Foot Contours, Providing Support and Perfect Balance, 1/8 Thickness |
Standards | American Podiatric Medical Association (APMA) |
Material | Foam |
Color | Pink |
Package Type | Pack |
Product Type | Corn Pad |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Description
Corn Pad, Product Type Corn Pad, Material Foam, Unit Length 3 1/8 in, Unit Width 7/8 in, Sterility Sterile, Water Resistance Not Water Resistant, Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Conditioner, Citrus and Aloe, 4PK (CCA128-4)
- PROPLUS Ceramic Toothbrush Holder, Grout-In (188301)
- OASIS Feca-Med, Sodium Nitrate Fecal Floatation Medium (PH-OVA-GAL)
- SANOXY Pulse Oximeter Fingertip Blood Oxygen SpO2 Monitor PR PI Heart Rate Oximetro (PPT-Health7-blu)
- STEINS Adhesive Felt Corn Pad, C-4, 1/16", PK500 (765-1022-0000)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- STEINS Adhesive Felt Corn Pad, C-3, 1/8", PK500 (765-1041-0000)
- FIRST AID ONLY Sting Relief, Packet, 2-1/8 In., PK10 (19-001)
- Steins Topical Ointments, Creams, and Antiseptics