Shop All Topical Ointments, Creams, and Antiseptics
Steins
Bunion Sleeve Regular, Unisex, 1-1/8" L
Mfr # 768-1104-0001
Zoro # G3066469
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 1/8 in
- Color Beige
- Material Gel
- Width 2 in
- Product Type Bunion Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steins
- MFR # 768-1104-0001
- Zoro # G3066469
- UPC # 041298110415
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Length | 1 1/8 in |
Width | 2 in |
Unit Width | 2 in |
Unit Length | 1 1/8 in |
Details
Item | Bunion Sleeve |
Color | Beige |
Material | Gel |
Product Type | Bunion Sleeve |
Water Resistance | Not Water Resistant |
Sterility | Sterile |
Description
Bunion Sleeve, Product Type Bunion Sleeve, Material Gel, Unit Length 1 1/8 in, Unit Width 2 in, Sterility Sterile, Water Resistance Not Water Resistant, Color Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- LUBRIDERM Moisturizing Lotion, 6 oz., PK12 (48231)
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- MESA SAFE CO Medical Storage Cabinet, 13.7 lb Capacity (MRX1000E)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- STEINS Adhesive Felt Corn Pad, C-3, 1/8", PK500 (765-1041-0000)
- STEINS Corn Pad, Unisex, 3-1/8" L (765-3021-0009)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- PHYSICIANSCARE First Aid Kit Refill Triple Antibiotic Ointment, PK12 (12-001)
- Steins Topical Ointments, Creams, and Antiseptics