Shop All Felt Pads
Steins
Adhesive Felt Pads, 1/4" W, 5" L, PK100
Mfr # 765-6527-0000
Zoro # G6302917
product price: $135.99
/pk 100, $1.36/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wool
- Color Beige
- Package Type Bag
- Industry Type Healthcare
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5 in |
Width | 1/4 in |
Unit Width | 1/4 in |
Unit Length | 5 in |
Details
Material | Wool |
Color | Beige |
Package Type | Bag |
Item | Adhesive Blister Pad |
Industry Type | Healthcare |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | No |
Product Type | Adhesive Felt Pad |
Water Resistance | Not Water Resistant |
Sterility | Non-Sterile |
Description
Adhesive Blister Pad, Product Type Adhesive Felt Pad, Material Wool, Unit Length 5 in, Unit Width 1/4 in, Sterility Non-Sterile, Water Resistance Not Water Resistant, Color Beige, Package Type Bag, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- PROSOURCE Morts Lock Kit Polbrs (6870372-3L)
- DESIGNS OF DISTINCTION 3/4" Single Bead Tambour - Walnut (12"W x 48"L) (011248101WL1)
- DETEX Magnetic Switch, For Use with Doors (DDH-2250)
- STEINS Adhesive Felt Pads, 1/4" W, 5" L, PK100 (765-2591-0000)
- FASTCAP Waxbuffpad Wax Buffing Pad (WAXBUFFPAD)
- RAID Insect Killer, 128 oz, Bottle, PK4 (335681)
- PROSOURCE Pad Felt Lt Duty Rnd 3/8In Wht (FE-S301-PS)
- SHEPHERD HARDWARE Wedge-It Plastic Shim (9436)
- COFAIR PRODUCTS Cofair Products BST325 3 in. x 25 ft. Self Adhesive EPDM Rubber Seam Tape (128764)
- ZORO SELECT Felt Pads, Self-Stick, Round, 1-1/2", PK8 (10J990)
- Steins Felt Pads