Shop All Felt Pads
Steins
Adhesive Felt Pad, White, 2-3/8" L, PK100
Mfr # 765-6529-0000
Zoro # G5566410
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt, Wool
- Color White
- Package Type Box
- Width 2 3/8 in
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 2 3/8 in |
Length | 4 1/2 in |
Unit Length | 4 1/2 in |
Unit Width | 2 3/8 in |
Details
Material | Felt, Wool |
Color | White |
Package Type | Box |
Sterile/Non-Sterile | Non-Sterile |
Item | Adhesive Blister Pad |
Industry Type | Healthcare |
Waterproof | No |
Product Type | Adhesive Felt Pad |
Water Resistance | Not Water Resistant |
Sterility | Non-Sterile |
Description
Adhesive Blister Pad, Product Type Adhesive Felt Pad, Material Felt, Wool, Unit Length 4 1/2 in, Unit Width 2 3/8 in, Sterility Non-Sterile, Water Resistance Not Water Resistant, Color White, Package Type Box, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY USA Lockey Mechanical Keyless Surface Mount Deadbolt with Key Override Satin Nickel Finish (2200SNKA)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 328, PK5 (ZUSAH50328)
- NATIONAL HARDWARE Gold Zinc Die Cast w/Steel Strap Handrail Bracket 3.31 in. L 250 lb (N243-642)
- MAG-MATE Electromagnetic Lift, 200 lb Load Cap. (ERA-303)
- STEINS Adhesive Felt Pads, 1/4" W, 5" L, PK100 (765-2591-0000)
- STEINS Adhesive Felt Pad, Pink, 1-3/8"L, PK100 (765-2370-0000)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 1/4 in. Thick x 2 in. Diameter 16 Pack (MP76705)
- PROSOURCE Pad Felt Light Duty 1/2 Inch (FE-50230-PS)
- SCOTCH Felt Self Adhesive Protective Pad Brown Round (SP822-NA)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 181 Pack (MP76582)
- Steins Felt Pads