Shop All Topical Ointments, Creams, and Antiseptics
Steins
Adhesive Felt Corn Pad, W-7, 1/8", PK500
Mfr # 765-1047-0000
Zoro # G2278941
product price: $44.99
/pk 500, $0.09/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Includes (500) 1/8" Pink Adhesive Felt W-7 Corn Pad
- Package Type Pack
- Width 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steins
- MFR # 765-1047-0000
- Zoro # G2278941
- Country of Origin United States
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Width | 1/8" |
Details
Item | Adhesive Felt Corn Pad,W-7,1/8",PK500 |
Color | Pink |
Includes | (500) 1/8" Pink Adhesive Felt W-7 Corn Pad |
Package Type | Pack |
Description
Adhesive Felt Corn Pad,W-7,1/8 In.,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Cream, Box, 0.9g, PK144 (WJFA1728)
- TUMS Antacid, Assort Fruit, 12PK (GSK739005)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- SUN+SOL Refreshing Bar, 300PK (HA-SUN-007A)
- STEINS Adhesive Felt Corn Pad, C-4, 1/16", PK500 (765-1022-0000)
- STEINS Adhesive Felt Corn Pad, C-3, 1/8", PK500 (765-1041-0000)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- STEINS Corn Pad, Unisex, 3-1/8" L (765-3021-0009)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-2440-0006)
- STEINS Adhesive Felt Corn Pad, C-3, 1/16", PK500 (765-1021-0000)
- MEDIQUE Instant Cold Pack, White, 4In. x 6In. (72401)
- Steins Topical Ointments, Creams, and Antiseptics