Shop All Welding Jackets
Steiner
Weldlite Welding Jacket, 45", Green, M
Mfr # 1036-M
Zoro # G1963847
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 30 in
- Color Green
- Material Cotton
- Standards ASTM D6413-10
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1036-M
- Zoro # G1963847
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Details
Item | Weldlite Welding Jacket |
Color | Green |
Material | Cotton |
Standards | ASTM D6413-10 |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Welding Jacket Style | Fabric |
Features | Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static |
Total Number of Pockets | 2 |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Length 30 in, Material Cotton, Size M, Standards ASTM D6413-10, Total Number of Pockets 2, Welding Jacket Style Fabric, Weldlite Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, Black, Size 8 (1030-M (8))
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86427)
- HEXARMOR Safety Gloves, PR (2098-L (9))
- TINGLEY RUBBER Tingley® J41108 SafetyFlex® Storm Fly Front Hooded Jacket, Green, Large (J41108.LG)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- STEINER Welding Jacket, S, 30", Brown (9215-S)
- STEINER Welding Jacket, L, 30", Green (1038-L)
- STEINER Welding Jacket, Black, Cotton, 3XL (1160-3X)
- STEINER Welding Jacket, Black, Cotton, XL (1160-X)
- LINCOLN ELECTRIC Welding Jacket (K2986-5XL)
- Steiner Welding Jackets