Shop All Welding Jackets
Steiner
Weldlite Welding Jacket, 45", Green, L
Mfr # 1036-L
Zoro # G1963880
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Green
- Material Cotton
- Standards ASTM D6413-10
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1036-L
- Zoro # G1963880
- Country of Origin Philippines
- Category Welding Jackets
Dimensions
Size | L |
Length | 30 in |
Details
Item | Weldlite Welding Jacket |
Color | Green |
Material | Cotton |
Standards | ASTM D6413-10 |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Welding Jacket Style | Fabric |
Total Number of Pockets | 2 |
Features | Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Length 30 in, Material Cotton, Size L, Standards ASTM D6413-10, Total Number of Pockets 2, Welding Jacket Style Fabric, Weldlite Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-REG-009)
- 3M DBI-SALA Stainless Steel Ucl Center Mount Sleeve (8516563)
- ALLEGRO INDUSTRIES Knee Pads, Hard, Nylon, Foam, Universal, PR (7102-Q)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- STEINER Weldlite Welding Jacket, 45", Green, M (1036-M)
- STEINER Welding Jacket, 30", Blue, L, 9FR (1150-L)
- STEINER Welding Jacket, 3XL, 30", Green (1038-3X)
- STEINER Welding Jacket, L, 30", Green (1038-L)
- STEINER Welding Jacket, Black, Carbonized Fiber, S (1360-S)
- STEINER INDUSTRIES Leather Welding Jacket, 2XL, Leather, Men (92P6-2X)
- Steiner Welding Protection