Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Weldlite Welding Jacket, 45", Green, 3XL
Mfr # 1036-3X
Zoro # G0625591
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Size 3XL
- Length 30 in
- Color Green
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1036-3X
- Zoro # G0625591
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 3XL |
Length | 30 in |
Details
Item | Weldlite Welding Jacket, 45", Green, 3XL |
Color Family | Green |
Color | Green |
Material | Cotton |
Closure Type | Snaps |
Standards | ASTM D6413-10 |
Fabric Weight | 9 oz |
Features | Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static |
Total Number of Pockets | 2 |
Welding Jacket Style | Fabric |
Material Trade Name | Cotton |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Length 30 in, Material Cotton, Size 3XL, Standards ASTM D6413-10, Total Number of Pockets 2, Welding Jacket Style Fabric, Weldlite Welding Jacket, 45 In., Green, 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Retrofit ADA Warning Pad, Yellow, 5 x 2 ft (752)
- SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- BRADY Steel Lockout Hasp, Vinyl-Coated Handle, Standard, 1 in Inside Jaw Dia, Red, 6 Padlocks, 12 Per Pack (65375)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (P950/UGN)
- STEINER Cotton Jacket, Flame Resist, 30", Orange, XL (1040RS-X)
- STEINER Cotton Jacket, Flame Resist, 30", Ornge, 3XL (1040-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, M (1030MB-M)
- STEINER Flame Resistant Jacket w/Leather Sleeves, Brown, S (1250-S)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Blue, S (1060-S)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M (1070RS-M)
- Steiner Flame Resistant & Arc Flash Jackets & Coats