Shop All Flame Resistant & Arc Flash Jackets & Coats
Steiner
Weldlite Welding Jacket, 45", Green, 2XL
Mfr # 1036-2X
Zoro # G0625576
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Green
- Size 2XL
- Color Green
- Length 30 in
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 1036-2X
- Zoro # G0625576
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Details
Item | Weldlite Welding Jacket, 45", Green, 2XL |
Color Family | Green |
Color | Green |
Material | Cotton |
Closure Type | Snaps |
Fabric Weight | 9 oz |
Standards | ASTM D6413-10 |
Total Number of Pockets | 2 |
Welding Jacket Style | Fabric |
Features | Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static |
Material Trade Name | Cotton |
Description
Closure Type Snaps, Color Green, Fabric Weight 9 oz, Features Adjustable Snap Wrist, and Large Inside Pocket, Black Anodized Non-Reflective Snaps, Leather Reinforced, Relaxed Fit Design Offers Comfort for All-Day Wearability, Rot and Mildew Resistant, Weldlite(TM) High Quality Fabric is Anti-Static, Length 30 in, Material Cotton, Size 2XL, Standards ASTM D6413-10, Total Number of Pockets 2, Welding Jacket Style Fabric, Weldlite Welding Jacket, 45 In., Green, 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Peltor X5 Over-the-Head Ear Muffs, Dielectric, Electrically Insulated, Passive, NRR 31 dB, Black (X5A)
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (CM3020)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- DEWALT Premium Leather Welding Gloves, X-Large (DXMF04051XL)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 3XL (1080MB-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Green, 3XL (1030-3X)
- STEINER Cotton Jacket, Flame Resist, 30", Black, 2XL (1080-2X)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- STEINER Cotton Jacket, Flame Resist, 30", Green, L (1030MB-L)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, M (N1530-M)
- Steiner Workwear and Protective Clothing