Shop All Welding Aprons
Steiner
Welding Waist Apron, Leather, 18 x 24 In
Mfr # 12161
Zoro # G2446342
original price:
$74.19
9% off
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 18 in
- Color Brown
- Material Leather
- Fabric Weight 3 oz/sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 12161
- Zoro # G2446342
- UPC # 690830121619
- Country of Origin United States
- Category Welding Aprons
Dimensions
Size | Universal |
Length | 18 in |
Width | 24 in |
Details
Item | Welding Apron |
Color | Brown |
Material | Leather |
Fabric Weight | 3 oz/sq ft |
Waist Closure | Ties |
Garment Type | Apron |
Adjustable Locations | Waist |
Features | Made in USA of Domestic Leather |
Number of Pockets | 0 |
Apron Type | Waist Apron |
Apron Material | Leather |
Material (Wt) | Cowhide ( 3 oz/sq ft ) |
Leather Grade | Premium |
Grommet Material | Brass |
Leather Process | Split |
Includes Grommets | Yes |
Heat Protection Type | Flames, Metal Spatter, Radiant Heat, Sparks |
Color Family | Brown |
Stitching Material | Kevlar(R) |
Includes Sleeves | No |
Closure Type | Rawhide Straps |
Description
Adjustable Locations Waist, Apron Type Waist Apron, Color Brown, Fabric Weight 3 oz/sq ft, Features Made in USA of Domestic Leather, Grommet Material Brass, Heat Protection Type Flames, Metal Spatter, Radiant Heat, Sparks, Includes Grommets Yes, Includes Sleeves No, Leather Grade Premium, Leather Process Split, Length 18 in, Material Leather, Number of Pockets 0, Passes ASTM F6413 Flame Test Not Applicable, Size Universal, Stitching Material Kevlar(R), Waist Closure Ties, Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 6-1/2, M, Brown, Composite, PR (A7123-M)
- ECLIPSE Heel Grounding Strap, Adj, 1 ft, 2 Megohms (900-057)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Pod Shape, NRR 28 dB, M, Yellow, 200 Pairs (318-3000)
- STEINER Cowhide Welding, Split Leg Bib Apron, 48" (92172)
- STEINER Cowhide Welding, Cape Sleeves, 19" Bib, XL (9213-X)
- STEINER Side Split, Cowhide Bib Apron, 36" (82165)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (12165)
- STEINER Welding Bib Apron, Leather, 36 x 24 In (92165)
- STEINER Cowhide Welding, Cape Sleeves, 19"Bib, 2XL (9213-2X)
- BDG Welding Apron, Leather, Pearl Gray, 52" L (64-1-63-52)
- Steiner Welding Protection