Shop All Plasma Cutting Accessories
Steiner
Welding Strip Door, 6 x 10 ft, Amber, PVC
Mfr # 73413
Zoro # G0662067
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pipe Mount Hardware
- Height 10 ft.
- Protective Thickness 0.08 in
- Grommet Placement 2 in Centers on One Side
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 73413
- Zoro # G0662067
- UPC # 690830010814
- Country of Origin United States
- Category Plasma Cutting Accessories
Dimensions
Height | 10 ft. |
Width | 6 ft. |
Protective Height | 6 ft |
Protective Width | 10 ft |
Strip Width | 8 in |
Curtain Width | 10 ft |
Curtain Height | 6 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware, Strip Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- AQUASOL Water Soluble Tape, 1 x 300 Ft. (ASWT-1)
- OATEY Solder Wire 95/5 1/4Lb Plmbing (53027)
- UNIWELD ADAPTOR FOR WH350 TO USE TYPE17 TIPS (F15)
- MILLER ELECTRIC Gas Lens Large, Copper/Brass, 1/16 In, PK2 (45V116)
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 100A, PK5 (219683)
- KEYSCO TOOLS Spot Weld Cutter Set, Standard (77778)
- AMERICAN TORCH TIP Swirl Ring, For Hypertherm(R) PMAX65/85 (220857ATTC)
- MILLER ELECTRIC Electrode, Extend, For ICE 40C-55C/CM, PK5 (192048)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 70A, PK5 (9-8231)
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Swirl Ring (KP2842-4)
- Steiner Plasma Cutting Accessories