Shop All Welding Screens
Steiner
Welding Strip Curtain, 8 x10 ft., Blue, PVC
Mfr # 83423B
Zoro # G0257787
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Transparent PVC
- Material Weight 72 oz/sq yd
- Welding Protection Sub-Category Curtains
- Includes Universal Hardware
- Width 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 83423B
- Zoro # G0257787
- UPC # 690830001737
- Country of Origin United States
- Category Welding Screens
Dimensions
Width | 8 ft. |
Height | 10 ft. |
Protective Width | 10 ft |
Protective Height | 8 ft |
Strip Width | 8 in |
Curtain Height | 8 ft |
Curtain Width | 10 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 10 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Contact Tip, 0.025" Tweco/Binzel, Pk10 (KH710)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 6 (CTIP1-101-6)
- MILLER ELECTRIC Drive Roll Kit, Arc Welding Power Source (190300)
- MILLER ELECTRIC Gas Hose, Braided Rubber (45V09R)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (83422B)
- STEINER Welding Screen, 6 ft W, 6 ft, Charcoal Gray (532HD-6X6)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (338-6X8)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Casters For H D Welding Screens (54600HD)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (301-6X8)
- Steiner Welding Screens