Shop All Welding Screens
Steiner
Welding Strip Curtain, 8 x10 ft., Blue, PVC
Mfr # 73423B
Zoro # G0257726
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 72 oz/sq yd
- Protective Thickness 0.08 in
- Thickness 0.080"
- Color Blue
- Protective Height 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 73423B
- Zoro # G0257726
- UPC # 690830001799
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Height | 8 ft |
Width | 8 ft. |
Height | 10 ft. |
Protective Width | 10 ft |
Curtain Width | 10 ft |
Strip Width | 8 in |
Curtain Height | 8 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 10 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.03", 33 lb (ED032926)
- XTRWELD ER308LSi .045 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI045-25)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-100-C)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .035" x 44 lb (70S603544)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (73422B)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Orange (338-6X8)
- STEINER Barrier Curtain, 8ftWx6ftH, With Grommet (539-6X8)
- STEINER Casters For H D Welding Screens (54606HD)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (536-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- Steiner Welding Screens