Shop All Welding Screens
Steiner
Welding Strip Curtain, 8 x10 ft, Amber, PVC
Mfr # 83423
Zoro # G0716502
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Protective Material Transparent PVC
- Protective Height 8 ft
- Protective Color Amber
- Thickness 0.080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 83423
- Zoro # G0716502
- UPC # 690830834236
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Height | 8 ft |
Protective Width | 10 ft |
Width | 8 ft. |
Height | 10 ft. |
Strip Width | 8 in |
Curtain Width | 10 ft |
Curtain Height | 8 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 10 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware, Strip Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) Lens Cover, 4-1/2 X 3-3/8, PK5 (770240)
- ARC-ZONE Black-Red Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBR-K)
- STEINER Welding Blanket, 3 ft. W x 4 ft. H, Black (376-3X4)
- IRWIN Irwin Vise-Grip 586-1873303 Mig Welding Plier (586-1873303)
- STEINER Welding Strip Curtain, 8 x 8 ft, Amber, PVC (83422)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (83411B)
- STEINER Welding Curtain, 6 ft H, 10 ft W, Black (336-6X10)
- STEINER Casters For H D Welding Screens (54606HD)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Olive (301-338F-6X8)
- Steiner Welding Screens