Shop All Welding Screens
Steiner
Welding Strip Curtain, 8 x 8 ft., Blue, PVC
Mfr # 83422B
Zoro # G0257796
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Blue
- Grommet Placement 2 in Centers on One Side
- Protective Material Transparent PVC
- Color Blue
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 83422B
- Zoro # G0257796
- UPC # 690830001720
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Height | 8 ft |
Height | 8 ft. |
Protective Width | 8 ft |
Width | 8 ft. |
Strip Width | 8 in |
Curtain Height | 8 ft |
Curtain Width | 8 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Lenco Style Whip Cable Connector, Male Only, #4 to #1/0 Cable (LC1040M)
- ZORO SELECT CANTESCO(R) PREMIUM WIRE PAD COMBO (P-COMBO-6)
- FIREPOWER Cutting Tip, 1-101-2, Acetylene (6700-2412)
- HAKKO Soldering Tip, Chisel, 3.2mm x 22.5mm (T18-DL32)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (83423B)
- STEINER Welding Strip Curtain, 6 x 8 ft, Amber, PVC (83412)
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- STEINER Barrier Curtain, 8 ft. W x 6 ft. H, Clear (339-6X8)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Red (384-338F-6X8)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Olive (301-338F-6X6)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (325-6X6)
- Steiner Welding Screens