Shop All Welding Screens
Steiner
Welding Strip Curtain, 8 x 8 ft., Blue, PVC
Mfr # 73422B
Zoro # G0257735
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 ft.
- Material Weight 72 oz/sq yd
- Welding Protection Sub-Category Curtains
- Color Blue
- Grommet Placement 2 in Centers on One Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 73422B
- Zoro # G0257735
- UPC # 690830001782
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 8 ft. |
Width | 8 ft. |
Protective Height | 8 ft |
Protective Width | 8 ft |
Strip Width | 8 in |
Curtain Height | 8 ft |
Curtain Width | 8 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #3NX (6290-3NX)
- QUICKCABLE Solder Pellets, Bag, PK5 (5533)
- LINCOLN ELECTRIC TIG-MATE 17 STARTER KIT (K2266-1)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-11, 0.045", 25 lb (ED030638)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (73423B)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-338F-6X6)
- STEINER Welding Screens, 8 ft H, 8 ft L, Black (500HD-8X8)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- STEINER Welding Strip Curtain, 8 x 8 ft, Amber, PVC (83422)
- TILLMAN Tilman Protective Legging, PR (530CL)
- Steiner Welding Screens