Shop All Welding Screens
Steiner
Welding Strip Curtain, 8 x 8 ft, Amber, PVC
Mfr # 83422
Zoro # G1532991
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.08 in
- Protective Height 8 ft
- Includes Universal Hardware
- Height 8 ft.
- Width 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 83422
- Zoro # G1532991
- UPC # 690830834229
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Height | 8 ft |
Height | 8 ft. |
Width | 8 ft. |
Protective Width | 8 ft |
Strip Width | 8 in |
Curtain Width | 8 ft |
Curtain Height | 8 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 8 ft, Curtain Width 8 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware, Strip Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 000 (3-101-000)
- HARDIN #4 Tip for HD-LT-100 Torch (HD-LTTIP4)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .030" 2 lb (FPW1440-0215)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (333-6X6)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (525-6X6)
- STEINER Welding Curtain Partition Kit, 9ft x 8ft (AWY89)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501-6X10)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Orange (348-6X8)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (535-6X6)
- STEINER Protect-O-Screens (R) 6 ft Wx6 ft, Charcoal Gray (532-6X6)
- Steiner Welding Screens