Shop All Welding Screens
Steiner
Welding Strip Curtain, 8 x 6 ft., Blue, PVC
Mfr # 83421B
Zoro # G0257805
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Width 8 ft
- Protective Height 6 ft
- Includes Universal Hardware
- Protective Thickness 0.08 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 83421B
- Zoro # G0257805
- UPC # 690830001713
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 6 ft |
Height | 6 ft. |
Width | 8 ft. |
Curtain Height | 6 ft |
Strip Width | 8 in |
Curtain Width | 8 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES PKGD: CGA 510 X CGA 520 ADAPTR, 10PK (315)
- ELECTRIDUCT Replacement Blade for HHHK-HS18 / HHHK-HS68 Hand Held Hot Knife (TL-TORCH-BLADE-HP104)
- JONARD TOOLS Desoldering Repl Tip, For 23Z363, 23Z365 (DPT-100)
- BLUE DEMON MIG CONTACT TIP, .030IN X 10PC PACK, FOR BLUEARC 200MSTI (BLUEARC-200MSTI-TIP-030)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (73411B)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (301-4X6)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-6X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- STEINER Orange Welding Curtain, 72"X81Yd Roll (338-72R)
- HI TEMP Welding Pipe Wrap, 8 in. W, 4 ft., Pink (P51-8X48-PLW)
- Steiner Welding Screens