Shop All Welding Screens
Steiner
Welding Strip Curtain, 6 x 8 ft., Blue, PVC
Mfr # 83412B
Zoro # G0257820
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Withstand Temp. 150 Degrees F
- Thickness 0.080"
- Height 8 ft.
- Material PVC
- Protective Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 83412B
- Zoro # G0257820
- UPC # 690830001690
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 8 ft. |
Protective Width | 8 ft |
Protective Height | 6 ft |
Width | 6 ft. |
Strip Width | 8 in |
Curtain Height | 6 ft |
Curtain Width | 8 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- POWERWELD Terminal Connector, LC40 Receptacle (TE-2AF)
- HOBART FILLER METALS 14" Stick Electrode 1/8" Dia., AWS E309/309L-16, 10 lb. (S483944-G33)
- TITAN HELMET WELDING AUTO DARKENING (TL41260)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (83411B)
- STEINER Welding Screens, 6 ft H, 6 ft W, Orange (548-6X6)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532-6X10)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (536-8X8)
- STEINER Welding Screen, 8 ft W, 6 ft, Charcoal Gray (532HD-6X8)
- STEINER Welding Curtain Partition Kit, 9ft x 8ft (AWY89)
- Steiner Welding Screens