Shop All Welding Screens
Steiner
Welding Strip Curtain, 6 x 6 ft., Blue, PVC
Mfr # 83411B
Zoro # G0257839
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 ft.
- Protective Thickness 0.08 in
- Welding Protection Sub-Category Curtains
- Grommet Placement 2 in Centers on One Side
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 83411B
- Zoro # G0257839
- UPC # 690830001683
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 6 ft |
Width | 6 ft. |
Strip Width | 8 in |
Curtain Width | 6 ft |
Curtain Height | 6 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Bernard Style MIG Gun Liner, 300A - 350A, .045" to 1/16", 15' (PA43215)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #1NFF (6290-1NFF)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., White (22RN80)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 1/8", 36 L, 40 lb (ED033954)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501-6X10)
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray (332-4X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- STEINER Connectors, For H D Welding Screens (54203HD)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- Steiner Welding Screens