Shop All Welding Screens
Steiner
Welding Strip Curtain, 6 x 6 ft, Amber, PVC
Mfr # 83411
Zoro # G0566693
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Includes Universal Hardware
- Protective Thickness 0.08 in
- Withstand Temp. 150 Degrees F
- Grommet Placement 2 in Centers on One Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 83411
- Zoro # G0566693
- UPC # 690830834113
- Country of Origin United States
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Height | 6 ft. |
Protective Height | 6 ft |
Width | 6 ft. |
Curtain Height | 6 ft |
Strip Width | 8 in |
Curtain Width | 6 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Universal Hardware, Strip Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- AMERICAN TORCH TIP Nozzle 5/8", Pk2 (621-0250)
- TECHSPRAY Cotton Swab, Sngl Tip, 3/16 x 6 In, PK100 (2301-100)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 4 (CTIP6290NX-4)
- STEINER Welding Strip Curtain, 6 x 8 ft, Amber, PVC (83412)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- STEINER Welding Screens, 6 ft H, 10 ft W, Blue (535HD-6X10)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (325-6X8)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-PS)
- Steiner Welding Screens