Shop All Welding Screens
Steiner
Welding Strip Curtain, 6 x 6 ft, Amber, PVC
Mfr # 73411
Zoro # G3050171
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Amber
- Thickness 0.080"
- Protective Thickness 0.08 in
- Height 6 ft.
- Protective Material Transparent PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 73411
- Zoro # G3050171
- UPC # 690830010807
- Country of Origin United States
- Category Welding Screens
Dimensions
Height | 6 ft. |
Width | 6 ft. |
Protective Width | 6 ft |
Protective Height | 6 ft |
Curtain Width | 6 ft |
Strip Width | 8 in |
Curtain Height | 6 ft |
Description
Welding Strip Curtain, Curtain Design Strip Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Amber, Curtain Material Weight 72 oz/sq yd, Curtain Material Thickness 2.04 mm, Grommet Spacing 2 in, Resistance Properties Abrasion Resistant, Corrosion Resistant, Fastener Type Grommets, Grommet Location One Side, Includes Pipe Mount Hardware, Strip Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Gas Diffuser, Spoolgun, FasTip (227749)
- MAG-MATE Magnetic Weld Square, 1-1/2x1-1/8in, 150lb (WS0150R)
- PARKER TORCHOLOGY Tweco Style Nozzle, Slip-On, 5/8" Adjustable (1240-1120) (P24A-62)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (333-6X8)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (534-6X8)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522HD-6X6)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-6X6)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (525-6X8)
- STEINER Connectors, For H D Welding Screens (54203HD)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- Steiner Welding Screens