Shop All Welding Screens
Steiner
Welding Screens, 8 ft H, 8 ft W, Black
Mfr # 536-8X8
Zoro # G106016711
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Black Enamel
- Standards NFPA-701
- Series Protect-O-Screen
- Overall Height 8 ft
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 536-8X8
- Zoro # G106016711
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 8 ft |
Screen Width | 8 ft |
Overall Width | 8 ft |
Frame Leg Length | 24 in |
Frame Tube Size | 3/4 in |
Details
Frame Finish | Black Enamel |
Standards | NFPA-701 |
Series | Protect-O-Screen |
Color | Black |
Features | Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers |
Item | Welding Screens |
Includes Frame | Yes |
Screen Material Color | Black |
Base Frame Type | Platform Legs |
Screen Material Weight | 13 oz |
Process | Spatter, UV Flash, Welding Sparks |
Screen Material Coating | Vinyl |
Screen Material | Vinyl-Laminated Polyester |
Resistance Properties | Rust Resistant |
Frame Material | Steel |
Opacity | Tinted Transparent |
coating-material | Vinyl - Polyester |
Description
Welding Screens, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl, Maximum Temperature Not Applicable, Overall Height 8 ft, Overall Width 8 ft, Screen Material Color Black, Screen Material Weight 13 oz, Screen Material Thickness Not Applicable, Window Height Not Applicable, Window Width Not Applicable, Standards NFPA-701, Resistance Properties Rust Resistant, Series Protect-O-Screen, Base Frame Type Platform Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER1100, 1 lb. (20YE05)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- MILLER ELECTRIC Weldcraft Gas Lens Kit (AK4GL)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-35)
- STEINER Protect-O-Screens (R) 75 ft Wx5 ft., Chrcl Gray (332-60-25GR)
- STEINER Welding Screen, 6 ft. W, 6 ft., Yellow (534HD-6X6)
- STEINER Connectors, For H D Welding Screens (54203HD)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray (332-4X6)
- STEINER Welding Strip Curtain, 6 x 8 ft., Blue, PVC (83412B)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- Steiner Welding Screens