Shop All Welding Screens
Steiner
Welding Screens, 8 ft H, 8 ft W, Black
Mfr # 522HD-8X8
Zoro # G206016765
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Protect-O-Screen HD
- Standards Meets Fire Marshall requirements
- Overall Height 8 ft
- Color Shade 8
- Features Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 522HD-8X8
- Zoro # G206016765
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 8 ft |
Overall Width | 8 ft |
Frame Leg Length | 24 in |
Frame Tube Size | 1 in |
Screen Width | 8 ft |
Details
Series | Protect-O-Screen HD |
Standards | Meets Fire Marshall requirements |
Item | Welding Screens |
Color | Shade 8 |
Features | Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers |
Frame Finish | Black Enamel |
Frame Material | Steel |
Process | Sparks, Spatter, UV Flash |
Screen Material | Vinyl |
Base Frame Type | Platform Legs |
Includes Frame | Yes |
Screen Material Color | Shade 8 |
Resistance Properties | Rust Resistant |
Screen Material Thickness | 0.36 mm |
Screen Material Coating | Vinyl |
Maximum Temperature | 150 Degrees F |
Screen Material Weight | 13 oz/sq yd |
Opacity | Tinted Transparent |
coating-material | Vinyl - Vinyl |
Description
Welding Screens, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 8 ft, Overall Width 8 ft, Screen Material Color Shade 8, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen HD, Base Frame Type Platform Legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Single-Flint Striker (86102)
- TWECO Nozzle, Slip-On, Bore 5/8 In, PK2 (12401556)
- WELLER Soldering Tip, Chisel, 1/8in. (T0054485899)
- HARRIS Brazing Alloy, Type High Silver, 1/16" dia (45F3184)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- STEINER Dark Green Welding Curtain, 72"X81Yd Roll (333-72R)
- STEINER Welding Strip Curtain, 8 x 6 ft., Blue, PVC (83421B)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- Steiner Welding Screens