Shop All Welding Screens
Steiner
Welding Screens, 8 ft H, 8 ft L, Black
Mfr # 500HD-8X8
Zoro # G806016707
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 8 ft
- Color Black
- Compatible with Manufacturer Model Number 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8
- Overall Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 500HD-8X8
- Zoro # G806016707
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 8 ft |
Overall Length | 8 ft |
Compatible Pipe Diameter | 1 1/8 in |
Dimensions | 8 ft H x 8 ft L |
Details
Material | Steel |
Color | Black |
Item | Welding Screens |
Compatible with Manufacturer Model Number | 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8 |
Product Type | Screen Frame |
Finish | Black Enamel |
Compatible with Brand | Protect-O-Screen HD |
Compatible with Manufacturer Model Number [NEW] | 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8 |
Compatible Manufacturer Part Number | 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8 |
Compatible with Manufacturer Part Number | 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8 |
Compatible Manufacturer Model Number | 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8 |
For Use with Mfr. Model Number | 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8 |
For Use With Mfr. Model Number | 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8 |
Description
Welding Screens, Product Type Screen Frame, Compatible Pipe Diameter 1 1/8 in, Overall Height 8 ft, Overall Length 8 ft, Includes Not Applicable, Color Black, Compatible with Brand Protect-O-Screen HD, Compatible with Manufacturer Model Number 501HD-8X8, 522HD-8X8, 525HD-8X8, 532HD-8X8, 533HD-8X8, 534HD-8X8, 535HD-8X8, 536HD-8X8, 538HD-8X8, 539HD-8X8, 548HD-8X8, Finish Black Enamel, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Heating Nozzle, 1 Piece, Size 20 (0323-0326)
- MASTER APPLIANCE Heat Gun Stand (BSY-005)
- JUST FOR COPPER Just For Copper Pro Bond (31052)
- HAKKO Nozzle, Round, 1.6mm x 3.0mm Size (N61-10)
- STEINER Welding Screen, 10 ftW, 6 ft, Charcoal Gray (532HD-6X10)
- STEINER Welding Curtain, 6 ft H, 10 ft W, Black (336-6X10)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- STEINER Welding Booth, 8 ft W, 6 ft H, Orange (538WC-338-6X8)
- STEINER Welding Curtain Window, 24 x 12In (338WV-1X2)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (536-6X6)
- STEINER Welding Curtain, 8 ft. W x 6 ft. H, 150Deg (533HD-6X8)
- Steiner Welding Screens