Shop All Welding Screens
Steiner
Welding Screens, 6 ft H, 6 ft W, Orange
Mfr # 548-6X6
Zoro # G206016741
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Black Enamel
- Overall Height 6 ft
- Color Orange
- Features Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
- Standards Meets Fire Marshall requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 548-6X6
- Zoro # G206016741
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 6 ft |
Screen Width | 6 ft |
Frame Tube Size | 3/4 in |
Frame Leg Length | 24 in |
Overall Width | 6 ft |
Details
Frame Finish | Black Enamel |
Color | Orange |
Item | Welding Screens |
Features | Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers |
Standards | Meets Fire Marshall requirements |
Series | Protect-O-Screen |
Screen Material Thickness | 1.02 mm |
Screen Material Color | Orange |
Resistance Properties | Rust Resistant |
Process | Spatter, UV Flash, Welding Sparks |
Frame Material | Steel |
Includes Frame | Yes |
Screen Material | Vinyl |
Base Frame Type | Platform Legs |
Maximum Temperature | 150 Degrees F |
Screen Material Weight | 13 oz/sq yd |
Screen Material Coating | Vinyl |
Opacity | Tinted Transparent |
coating-material | Vinyl - Vinyl |
Description
Welding Screens, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 1.02 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen, Base Frame Type Platform Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Male Plug (312-QDB105)
- VICTOR Cutting Tip, 1-GPN, Propane /Natural Gas (0333-0303)
- WESTWARD 36" Welding Rod 3/32" Dia., AWS R45, 1 lb. (41R245)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16081-2)
- STEINER CASTERS FOR WELDING SCREEN 2 IN D (54600)
- STEINER Protect-O-Screens (R) 6 ftWx6 ft, Charcoal Gray (332-6X6)
- STEINER Welding Screens, 8 ft H, 8 ft L, Black (500HD-8X8)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- STEINER Casters For H D Welding Screens (54600HD)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (322-6X10)
- Steiner Welding Screens