Shop All Welding Screens
Steiner
Welding Screens, 6 ft H, 6 ft W, Black
Mfr # 522-6X6
Zoro # G606016716
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Finish Black Enamel
- Series Protect-O-Screen
- Overall Height 6 ft
- Color Shade 8
- Standards Meets Fire Marshall requirements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 522-6X6
- Zoro # G606016716
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 6 ft |
Frame Tube Size | 3/4 in |
Overall Width | 6 ft |
Frame Leg Length | 24 in |
Screen Width | 6 ft |
Details
Frame Finish | Black Enamel |
Series | Protect-O-Screen |
Color | Shade 8 |
Standards | Meets Fire Marshall requirements |
Features | Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers |
Item | Welding Screens |
Includes Frame | Yes |
Resistance Properties | Rust Resistant |
Base Frame Type | Platform Legs |
Screen Material Thickness | 0.36 mm |
Frame Material | Steel |
Process | Spatter, UV Flash, Welding Sparks |
Screen Material Color | Shade 8 |
Screen Material | Vinyl |
Maximum Temperature | 150 Degrees F |
Screen Material Coating | Vinyl |
Opacity | Tinted Transparent |
Screen Material Weight | 13 oz/sq yd |
coating-material | Vinyl - Vinyl |
Description
Welding Screens, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Shade 8, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen, Base Frame Type Platform Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Power Cable, Vinyl, 12.5' (WP18) (40V64)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 1/2 (209036)
- TWECO Contact Tip, 16 Series, Copper, PK25 (11601104)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201141)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Orange (338-60-25GR)
- STEINER Welding Curtain Window, 24 x 12In (338WV-1X2)
- STEINER Welding Strip Curtain, 8 x 8 ft., Blue, PVC (83422B)
- STEINER Casters For H D Welding Screens (54600HD)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (338-4X6)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- Steiner Welding Screens