Shop All Welding Screens
Steiner
Welding Screens, 6 ft H, 10 ft W, Black
Mfr # 536-6X10
Zoro # G306016764
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
- Overall Height 6 ft
- Series Protect-O-Screen
- Color Black
- Frame Finish Black Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 536-6X10
- Zoro # G306016764
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 6 ft |
Frame Leg Length | 24 in |
Screen Width | 10 ft |
Frame Tube Size | 3/4 in |
Overall Width | 10 ft |
Details
Features | Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers |
Series | Protect-O-Screen |
Item | Welding Screens |
Color | Black |
Frame Finish | Black Enamel |
Standards | NFPA-701 |
Base Frame Type | Platform Legs |
Screen Material | Vinyl-Laminated Polyester |
Screen Material Color | Black |
Process | Spatter, UV Flash, Welding Sparks |
Screen Material Weight | 13 oz |
Resistance Properties | Rust Resistant |
Frame Material | Steel |
Includes Frame | Yes |
Screen Material Coating | Vinyl |
Opacity | Tinted Transparent |
coating-material | Vinyl - Polyester |
Description
Welding Screens, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl, Maximum Temperature Not Applicable, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Black, Screen Material Weight 13 oz, Screen Material Thickness Not Applicable, Window Height Not Applicable, Window Width Not Applicable, Standards NFPA-701, Resistance Properties Rust Resistant, Series Protect-O-Screen, Base Frame Type Platform Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC 8 SS Welding Brush (KH580)
- UNIWELD Regulator (RMC2)
- 3M SPEEDGLAS Headband, Left, Right (06-0400-52)
- WELLER Wxp 200 Soldering Iron 200W (T0052920599N)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (325-6X6)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (525-6X6)
- STEINER Welding Screen, 6 ft. W, 6 ft., Yellow (534HD-6X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- SINGER SAFETY Portable Roll Up Welding Screen, 6 ft. W (12-285565)
- Steiner Welding Screens