Shop All Welding Screens
Steiner
Welding Screens, 6 ft H, 10 ft W, Black
Mfr # 522-6X10
Zoro # G706016708
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards Meets Fire Marshall requirements
- Overall Height 6 ft
- Color Shade 8
- Frame Finish Black Enamel
- Series Protect-O-Screen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 522-6X10
- Zoro # G706016708
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 6 ft |
Overall Width | 10 ft |
Frame Tube Size | 3/4 in |
Screen Width | 10 ft |
Frame Leg Length | 24 in |
Details
Standards | Meets Fire Marshall requirements |
Item | Welding Screens |
Color | Shade 8 |
Frame Finish | Black Enamel |
Series | Protect-O-Screen |
Features | Can be Used Horizontally or Vertically, Easy-Slide Slip-Fit Connection Permits Quick and Easy Assembly Without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers |
Screen Material | Vinyl |
Process | Spatter, UV Flash, Welding Sparks |
Base Frame Type | Platform Legs |
Screen Material Thickness | 0.36 mm |
Includes Frame | Yes |
Resistance Properties | Rust Resistant |
Screen Material Color | Shade 8 |
Frame Material | Steel |
Opacity | Tinted Transparent |
Maximum Temperature | 150 Degrees F |
Screen Material Weight | 13 oz/sq yd |
Screen Material Coating | Vinyl |
coating-material | Vinyl - Vinyl |
Description
Welding Screens, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Vinyl, Screen Material Coating Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 10 ft, Screen Material Color Shade 8, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards Meets Fire Marshall requirements, Resistance Properties Rust Resistant, Series Protect-O-Screen, Base Frame Type Platform Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- WILSON Wilson Safety Stur-D Welding Screens (36336)
- MILLER ELECTRIC Tig Torch Package (301253012)
- AMERICAN TORCH TIP Cutting Tip, size 4 (1-101-4)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- STEINER Black Vinyl Welding Curtain, 61"X100Yd (336-61R)
- STEINER Welding Screen, 6 ft. H x 10 ft. W (533HD-6X10)
- STEINER Welding Screen, 8 ft. W, 6 ft., Olive (501HD-6X8)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (536-6X6)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- Steiner Welding Screens