Shop All Welding Screens
Steiner
Welding Screens, 6 ft H, 10 ft L, Black
Mfr # 500HD-6X10
Zoro # G506016755
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 6 ft
- Color Black
- Compatible with Brand Protect-O-Screen HD
- Product Type Screen Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 500HD-6X10
- Zoro # G506016755
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 6 ft |
Dimensions | 6 ft H x 10 ft L |
Overall Length | 10 ft |
Compatible Pipe Diameter | 1 1/8 in |
Details
Material | Steel |
Color | Black |
Item | Welding Screens |
Compatible with Brand | Protect-O-Screen HD |
Product Type | Screen Frame |
Finish | Black Enamel |
Compatible with Manufacturer Model Number | 501HD-6X10, 522HD-6X10, 525HD-6X10, 532HD-6X10, 533HD-6X10, 534HD-6X10, 535HD-6X10, 536HD-6X10, 538HD-6X10, 539HD-6X10, 548HD-6X10 |
Compatible Manufacturer Part Number | 501HD-6X10, 522HD-6X10, 525HD-6X10, 532HD-6X10, 533HD-6X10, 534HD-6X10, 535HD-6X10, 536HD-6X10, 538HD-6X10, 539HD-6X10, 548HD-6X10 |
Compatible with Manufacturer Part Number | 501HD-6X10, 522HD-6X10, 525HD-6X10, 532HD-6X10, 533HD-6X10, 534HD-6X10, 535HD-6X10, 536HD-6X10, 538HD-6X10, 539HD-6X10, 548HD-6X10 |
Compatible with Manufacturer Model Number [NEW] | 501HD-6X10, 522HD-6X10, 525HD-6X10, 532HD-6X10, 533HD-6X10, 534HD-6X10, 535HD-6X10, 536HD-6X10, 538HD-6X10, 539HD-6X10, 548HD-6X10 |
Compatible Manufacturer Model Number | 501HD-6X10, 522HD-6X10, 525HD-6X10, 532HD-6X10, 533HD-6X10, 534HD-6X10, 535HD-6X10, 536HD-6X10, 538HD-6X10, 539HD-6X10, 548HD-6X10 |
For Use with Mfr. Model Number | 501HD-6X10, 522HD-6X10, 525HD-6X10, 532HD-6X10, 533HD-6X10, 534HD-6X10, 535HD-6X10, 536HD-6X10, 538HD-6X10, 539HD-6X10, 548HD-6X10 |
For Use With Mfr. Model Number | 501HD-6X10, 522HD-6X10, 525HD-6X10, 532HD-6X10, 533HD-6X10, 534HD-6X10, 535HD-6X10, 536HD-6X10, 538HD-6X10, 539HD-6X10, 548HD-6X10 |
Description
Welding Screens, Product Type Screen Frame, Compatible Pipe Diameter 1 1/8 in, Overall Height 6 ft, Overall Length 10 ft, Includes Not Applicable, Color Black, Compatible with Brand Protect-O-Screen HD, Compatible with Manufacturer Model Number 501HD-6X10, 522HD-6X10, 525HD-6X10, 532HD-6X10, 533HD-6X10, 534HD-6X10, 535HD-6X10, 536HD-6X10, 538HD-6X10, 539HD-6X10, 548HD-6X10, Finish Black Enamel, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.062, Binzel, PK25 (RAD64002894)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- POWERWELD Fillet Weld Gage (MG-11)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (24D938)
- STEINER Protect-O-Screens (R) 6 ftWx4 ft, Charcoal Gray (332-4X6)
- STEINER Welding Screen, 6 ft W, 4 ft, Charcoal Gray (532HD-4X6)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- STEINER Welding Curtain, 8 ft. W x 6 ft. H, 150Deg (533HD-6X8)
- HI TEMP Welding Pad, 24 in. W, 4 ft., 1 in., Red (R51-24X48X1-P)
- Steiner Welding Screens