Shop All Welding Screens
Steiner
Welding Screens, 4 ft H, 6 ft W, Black
Mfr # 536HD-4x6
Zoro # G406016718
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers
- Standards NFPA-701
- Color Black
- Frame Finish Black Enamel
- Series Protect-O-Screen HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 536HD-4x6
- Zoro # G406016718
- Country of Origin Switzerland
- Category Welding Screens
Dimensions
Overall Height | 4 ft |
Frame Tube Size | 1 in |
Frame Leg Length | 24 in |
Overall Width | 6 ft |
Screen Width | 6 ft |
Details
Item | Welding Screens |
Features | Can be Used Horizontally or Vertically, Constructed with Heavy-Duty, Quick-Snap(TM) Connection Permits Quick and Easy Assembly without Tools, Use 2, 3 or 4 Panel Connect-O-Screen Connectors to Form Multi-Side Enclosures or In-Line Dividers |
Standards | NFPA-701 |
Color | Black |
Frame Finish | Black Enamel |
Series | Protect-O-Screen HD |
Resistance Properties | Rust Resistant |
Screen Material Color | Black |
Screen Material | Vinyl-Laminated Polyester |
Base Frame Type | Platform Legs |
Frame Material | Steel |
Screen Material Coating | Vinyl |
Includes Frame | Yes |
Process | Sparks, Spatter, UV Flash |
Screen Material Weight | 13 oz |
Opacity | Tinted Transparent |
coating-material | Vinyl - Polyester |
Description
Welding Screens, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl, Maximum Temperature Not Applicable, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Black, Screen Material Weight 13 oz, Screen Material Thickness Not Applicable, Window Height Not Applicable, Window Width Not Applicable, Standards NFPA-701, Resistance Properties Rust Resistant, Series Protect-O-Screen HD, Base Frame Type Platform Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet Body, 3/32" (WP9/WP20) (13N28)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (13N13)
- XTRWELD 2.0% Lanthanated Tungsten Electrode, 1/16, Blue, 10PK (WTLAN20062)
- MILLER ELECTRIC Power Cable Adapter, INERT ARHF-B-RHM (PCA-2)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Welding Screen, 10 ft. W, 6 ft., Orange (538-6X10)
- STEINER Blue Welding Curtain, 72"X81Yd Roll (325-72R)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (334-6X10)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (536-8X8)
- STEINER Welding Screen, 6 ft. H x 8 ft. W (535-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Yellow (534-6X6)
- Steiner Welding Screens