Shop All Welding Screens
Steiner
Welding Screen, 8 ft. W, 6ft, 0.016 in., Red
Mfr # 584HD-338F-6X8
Zoro # G5536763
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Weight 16 oz/sq yd
- Features Heavy Duty Frame, Weld-View Window is a Viewing Window Attached with Hook and Loop on the Perimeter and Easily Replaced in Seconds
- Protective Color Red
- With Grommet / Without Grommet With Grommet
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 584HD-338F-6X8
- Zoro # G5536763
- UPC # 690830591863
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Height | 6 ft |
Height | 6 ft. |
Protective Width | 8 ft |
Overall Height | 6 ft |
Window Height | 1 ft |
Window Width | 2 ft |
Frame Tube Size | 1 in |
Screen Width | 0.016 in |
Window Dimensions | 1 ft H x 2 ft W |
Panel Height | 6 ft |
Overall Width | 8 ft |
Description
Welding Screen With Window, Frame Tube Size 1 in, Opacity Opaque, Screen Material Fiberglass, Screen Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Red, Screen Material Weight 16 oz/sq yd, Screen Material Thickness 0.41 mm, Window Height 1 ft, Window Width 2 ft, Standards California Fire Marshal Approved, Resistance Properties Abrasion Resistant, Corrosion Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Gas Diffuser, Binzel, Standard, PK5 (RAD64002994)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6011, 10 lb. (S113532-G89)
- XTRWELD Harris Style Cutt Tip 6290NFF SRS 2 PC for Propane Size 2 (CTIP6290NFF-2)
- JACKSON SAFETY Safety Outer Plates - Polycarbonate (16073)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (522-6X10)
- STEINER Welding Strip Curtain, 8 x 6 ft., Blue, PVC (83421B)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501-6X10)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-338F-6X6)
- STEINER Yellow Welding Curtain, 60"X81Yd Roll (334-60R)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- Steiner Welding Screens