Shop All Welding Screens
Steiner
Welding Screen, 8 ft. W, 6 ft., Orange
Mfr # 548HD-6X8
Zoro # G5752433
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Width 8 ft.
- Includes Quick-Snap Connection
- Welding Protection Sub-Category Screens
- Grommet Placement 12 in Centers on Four Sides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 548HD-6X8
- Zoro # G5752433
- UPC # 690830548867
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Height | 6 ft |
Protective Width | 8 ft |
Height | 6 ft. |
Overall Height | 6 ft |
Overall Width | 8 ft |
Frame Tube Size | 1 in |
Panel Height | 6 ft |
Screen Width | 0.04 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 1.02 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, NFPA 701, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Caddy From Tl-500 Smith Kit (13493)
- AQUASOL Oxygen Sensor, For Mfr. No. P-OX KIT (P-OX SENSOR)
- LINCOLN ELECTRIC Welding Helmet, Black, Ratchet, Plastic (K4134-1)
- ESAB Welding Electrode, 5/32" dia. (55044030G0)
- STEINER Welding Screen, 4 ft. H x 5 ft. W (538-4X5)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (333-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (338-6X6)
- STEINER Protect-O-Screens (R) 6 ft Wx4 ft, Charcoal Gray (532-4X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (338-6X10)
- STEINER Welding Screen, 10 ft. W, 6 ft., Olive (501HD-6X10)
- STEINER Welding Screen, 6 ft. W, 6 ft., Orange (548HD-6X6)
- Steiner Welding Screens