Shop All Welding Screens
Steiner
Welding Screen, 8 ft. W, 6 ft., Orange
Mfr # 538HD-6X8
Zoro # G0445471
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Transparent Vinyl
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
- Color Orange
- Grommet Placement 12 in Centers on Four Sides
- Includes Quick-Snap Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 538HD-6X8
- Zoro # G0445471
- UPC # 690830508861
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Width | 8 ft. |
Protective Width | 8 ft |
Overall Height | 6 ft |
Panel Height | 6 ft |
Screen Width | 0.014 in |
Overall Width | 8 ft |
Frame Tube Size | 1 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Cut Guide Kit, For Straight Line Cutting (7-8910)
- JACKSON SAFETY Insight Vari AutoDark Welding Helmet, HaloX I-2 Graphic (46138)
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .030" x 33 lb (70S603033)
- MASTER APPLIANCE Master Appliance MRA-10449 2 oz Ultratane Butane Fuel (MRA-10449)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Welding Curtain Partition Kit, 8ft x 10ft (AWY08)
- STEINER Welding Screens, 6 ft H, 6 ft W, Black (522-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (334-6X10)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (522-6X10)
- STEINER Welding Curtain Partition Kit, 10ft x 8ft (AWY80)
- SINGER SAFETY Portable Roll Up Welding Screen, 9 ft. W (12-285596)
- Steiner Welding Screens