Shop All Welding Screens
Steiner
Welding Screen, 8 ft. W, 6 ft., Olive
Mfr # 501HD-6X8
Zoro # G1374895
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Olive
- Protective Material Cotton Duck
- Width 8 ft.
- Thickness 0.025"
- Standards California Fire Marshal Approved, CPAI-84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 501HD-6X8
- Zoro # G1374895
- UPC # 690830502869
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Width | 8 ft |
Height | 6 ft. |
Protective Height | 6 ft |
Overall Height | 6 ft |
Panel Height | 6 ft |
Overall Width | 8 ft |
Screen Width | 0.025 in |
Frame Tube Size | 1 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Opaque, Screen Material Cotton Duck, Screen Material Coating Vinyl Laminated, Maximum Temperature 350 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Olive Green, Screen Material Weight 12 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Approved, CPAI-84, Resistance Properties Abrasion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMECARE PRODUCTS Propane Torch Head (HO3656229)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- TECHSPRAY Aerosol Duster, 15 Oz. (1671-15S)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Knurled, 0.045 (151053)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Olive (301-6X8)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (339-6X6)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (322-6X8)
- STEINER Welding Screen, 6 ft. W, 6 ft., Olive (501HD-338F-6X6)
- STEINER Welding Screen, 5 ft. H x 6 ft. W (538-5X6)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Yellow (334-4X6)
- STEINER Welding Curtain Partition Kit, 8ft x 8ft (AWY88)
- Steiner Welding Screens