Shop All Welding Screens
Steiner
Welding Screen, 8 ft. H x 8 ft. W
Mfr # 535-8X8
Zoro # G9907208
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Grommet / Without Grommet With Grommet
- Protective Width 8 ft
- Welding Protection Sub-Category Screens
- Includes Easy-Slide Connection
- Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 535-8X8
- Zoro # G9907208
- UPC # 690830535881
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 8 ft |
Protective Height | 8 ft |
Overall Height | 8 ft |
Panel Height | 8 ft |
Frame Tube Size | 3/4 in |
Screen Width | 0.013 in |
Overall Width | 8 ft |
Description
Welding Screen, Frame Tube Size 3/4 in, Opacity Tinted Transparent, Screen Material Polyester, Screen Material Coating Vinyl Laminated, Maximum Temperature 150 Degrees F, Overall Height 8 ft, Overall Width 8 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.34 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, NFPA-701 Approved, Resistance Properties Abrasion Resistant, Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Helmet, Digital ADF Control, Viewing Area 6 sq in, Black (287803)
- POWERWELD Electrode Holder, Tweco Style, 300 Amp (A732)
- FIREPOWER Cutting Tip, 3-118-2, Acetylene (CS31182)
- XTRWELD EHL25 Lenco Style Electrode Holder, 250 Amp (EHL250)
- STEINER Protect-O-Screens (R) 8 ft. Wx6 ft., Yellow (334-6X8)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Red (384-338F-6X8)
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (339-6X6)
- STEINER Welding Curtain, 10 ft. W x 8 ft.H, Orange (338-8X10)
- STEINER Welding Screen, 6ft W, 6ft, 0.016 in., Red (584HD-338F-6X6)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534-6X10)
- Steiner Welding Screens