Shop All Welding Screens
Steiner
Welding Screen, 6ft W, 6ft, 0.016 in., Red
Mfr # 584HD-338F-6X6
Zoro # G5627623
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Screens
- Height 6 ft.
- Features Heavy Duty Frame, Weld-View Window is a Viewing Window Attached with Hook and Loop on the Perimeter and Easily Replaced in Seconds
- Protective Height 6 ft
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 584HD-338F-6X6
- Zoro # G5627623
- UPC # 690830591665
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Protective Width | 6 ft |
Width | 6 ft. |
Overall Height | 6 ft |
Window Height | 1 ft |
Window Dimensions | 1 ft H x 2 ft W |
Window Width | 2 ft |
Overall Width | 6 ft |
Panel Height | 6 ft |
Frame Tube Size | 1 in |
Screen Width | 0.016 in |
Description
Welding Screen With Window, Frame Tube Size 1 in, Opacity Opaque, Screen Material Fiberglass, Screen Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Red, Screen Material Weight 16 oz/sq yd, Screen Material Thickness 0.41 mm, Window Height 1 ft, Window Width 2 ft, Standards California Fire Marshal Approved, Resistance Properties Abrasion Resistant, Corrosion Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, M-Series, Flux Cored (226190)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #14 (MP4H14)
- WESTWARD Mig Welding Wire, ER5356, 0.030, 1lb (24D959)
- XTRWELD 308L Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L093-1DP)
- STEINER Welding Curtain, 6 ft. W, 6 ft., Red (384-338F-6X6)
- STEINER Welding Strip Curtain, 8 x 8 ft, Amber, PVC (83422)
- STEINER Welding Strip Curtain, 8 x10 ft., Blue, PVC (83423B)
- STEINER Welding Curtain, 8 ft. W x 6 ft.H, 0.014In (533-6X8)
- STEINER Welding Curtain Partition Kit, 9ft x 10ft (AWY09)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (536-8X8)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (522HD-8X8)
- Steiner Welding Screens