Shop All Welding Screens
Steiner
Welding Screen, 6 ft. W, 6 ft., Yellow
Mfr # 534HD-6X6
Zoro # G2441616
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Yellow
- Withstand Temp. 150 Degrees F
- With Grommet / Without Grommet With Grommet
- Protective Width 6 ft
- Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Steiner
- MFR # 534HD-6X6
- Zoro # G2441616
- UPC # 690830504665
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Height | 6 ft. |
Protective Height | 6 ft |
Width | 6 ft. |
Overall Height | 6 ft |
Frame Tube Size | 1 in |
Panel Height | 6 ft |
Screen Width | 0.014 in |
Overall Width | 6 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S2, 0.030, 11 lb (S308006-G23)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (42-4045-25)
- TWECO Tip, Tapered, Series 14, 1/16 In, PK25 (11401346)
- LINCOLN ELECTRIC Welding Helmet, Black, 3350 Series (K3034-4)
- STEINER Welding Booth, 8 ft W, 6 ft H, Orange (538WC-338-6X8)
- STEINER CASTERS FOR WELDING SCREEN 2 IN D (54600)
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- STEINER Welding Curtain S-Hook, PK10 (41000)
- STEINER Protect-O-Screens (R) 75 ft. Wx5 ft., Yellow (334-60-25GR)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Olive (501-4X6)
- Steiner Welding Screens