Shop All Welding Screens
Steiner
Welding Screen, 6 ft. W, 6 ft., Orange
Mfr # 548HD-6X6
Zoro # G5690562
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.04 in
- Includes Quick-Snap Connection
- Grommet Placement 12 in Centers on Four Sides
- Protective Material Transparent Vinyl
- Welding Protection Sub-Category Screens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Steiner
- MFR # 548HD-6X6
- Zoro # G5690562
- UPC # 690830548461
- Country of Origin Multiple
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Width | 6 ft. |
Height | 6 ft. |
Protective Width | 6 ft |
Overall Height | 6 ft |
Overall Width | 6 ft |
Panel Height | 6 ft |
Frame Tube Size | 1 in |
Screen Width | 0.04 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material Vinyl, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Orange, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 1.02 mm, Window Height Not Applicable, Window Width Not Applicable, Standards California Fire Marshal Compliant, Resistance Properties Abrasion Resistant, Rust Resistant, Base Frame Type Tube Frame, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Retaining Cup (KP4141-8)
- WELLER Replacement Wool Ball, PK2 (T0051384099)
- LINCOLN ELECTRIC MIG Welding Wire, ER308Si/LSi, 0.03", 33 lb (ED037252)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 2 In (T50304)
- STEINER Connectors, For H D Welding Screens, PK2 (54202HD)
- STEINER Welding Strip Curtain, 8 x10 ft, Amber, PVC (83423)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (539HD-6X6)
- STEINER Welding Screen, 6 ft W, 4 ft, Charcoal Gray (532HD-4X6)
- STEINER Two Panel Connector, For Weld Screen, PK2 (54202)
- STEINER Welding Screen, 6 ft. H x 6 ft. W (533-6X6)
- ZORO SELECT Welding Curtain Roll, 75 ft. W, 5 ft., Red (22RN53)
- Steiner Welding Screens